KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Men's Cargo Shorts, 28, Black

FASHION SEAL| Zoro #: G0127355| Mfr #: 64279 28

$26.72 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Men's Shorts
Includes: 2 Back Welt Pockets, Utility Loop, Self Gripping Closure
Fabric: Poly Cotton
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0127355 Mfr #: 64279 28
Item: Men's ShortsIncludes: 2 Back Welt Pockets, Utility Loop, Self Gripping Closure
Fabric: Poly CottonNumber of Pockets: 6
Package Quantity: 1Size: 28
Style: CargoColor: Black
Country of Origin (subject to change): Honduras

Description

Men's Shorts, Poly Cotton, Number of Pockets 6, Size 28, Color Black, Includes 2 Back Welt Pockets, Utility Loop, Self Gripping Closure, Package Quantity 1

Reviews