Men's Cargo Shorts, 32, New Khaki

FASHION SEAL| Zoro #: G0127531| Mfr #: 64286 32

$30.44 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0127531 Mfr #: 64286 32
Number of Pockets: 6Item: Men's Shorts
Style: CargoFabric: Poly Cotton
Includes: 24 Back Welt Pockets, Utility Loop, Self Gripping ClosureSize: 32
Color: New KhakiCountry of Origin (subject to change): Honduras

Product Description

Men's Shorts, Poly Cotton, Number of Pockets 6, Size 32, Color New Khaki, Includes 24 Back Welt Pockets, Utility Loop, Self Gripping Closure, Package Quantity 1

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.