Men's Cargo Shorts, 34, New Khaki

FASHION SEAL| Zoro #: G0127547| Mfr #: 64286 34

$30.44 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0127547 Mfr #: 64286 34
Number of Pockets: 6Item: Men's Shorts
Style: CargoFabric: Poly Cotton
Includes: 25 Back Welt Pockets, Utility Loop, Self Gripping ClosureSize: 34
Color: New KhakiCountry of Origin (subject to change): Honduras

Product Description

Men's Shorts, Poly Cotton, Number of Pockets 6, Size 34, Color New Khaki, Includes 25 Back Welt Pockets, Utility Loop, Self Gripping Closure, Package Quantity 1

Product Reviews

Save 15%. Sign up for Z-mail.