Men's Cargo Shorts, 36, Black

FASHION SEAL| Zoro #: G0127391| Mfr #: 64279 36

$24.12 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Black
Size: 36
Style: Cargo
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0127391 Mfr #: 64279 36
Color: BlackSize: 36
Style: CargoNumber of Pockets: 6
Package Quantity: 1Includes: 6 Back Welt Pockets, Utility Loop, Self Gripping Closure
Fabric: Poly CottonItem: Men's Shorts
Country of Origin (subject to change): Honduras

Description

Men's Shorts, Poly Cotton, Number of Pockets 6, Size 36, Color Black, Includes 6 Back Welt Pockets, Utility Loop, Self Gripping Closure, Package Quantity 1

Reviews