Men's Cargo Shorts, 38, Black

FASHION SEAL| Zoro #: G0127407| Mfr #: 64279 38

$32.26 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0127407 Mfr #: 64279 38
Number of Pockets: 6Item: Men's Shorts
Style: CargoFabric: Poly Cotton
Includes: 7 Back Welt Pockets, Utility Loop, Self Gripping ClosureSize: 38
Color: BlackCountry of Origin (subject to change): Honduras

Product Description

Men's Shorts, Poly Cotton, Number of Pockets 6, Size 38, Color Black, Includes 7 Back Welt Pockets, Utility Loop, Self Gripping Closure, Package Quantity 1

Product Reviews

Save 15%. Sign up for Z-mail.