Men's Cargo Shorts, 42, Black

FASHION SEAL| Zoro #: G0127425| Mfr #: 64279 42

$30.44 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0127425 Mfr #: 64279 42
Number of Pockets: 6Item: Men's Shorts
Style: CargoFabric: Poly Cotton
Includes: 9 Back Welt Pockets, Utility Loop, Self Gripping ClosureSize: 42
Color: BlackCountry of Origin (subject to change): Honduras

Product Description

Men's Shorts, Poly Cotton, Number of Pockets 6, Size 42, Color Black, Includes 9 Back Welt Pockets, Utility Loop, Self Gripping Closure, Package Quantity 1

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.