KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Men's Cargo Shorts, 42, New Khaki

FASHION SEAL| Zoro #: G0127583| Mfr #: 64286 42

$28.80 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Men's Shorts
Includes: 29 Back Welt Pockets, Utility Loop, Self Gripping Closure
Fabric: Poly Cotton
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0127583 Mfr #: 64286 42
Item: Men's ShortsIncludes: 29 Back Welt Pockets, Utility Loop, Self Gripping Closure
Fabric: Poly CottonNumber of Pockets: 6
Package Quantity: 1Size: 42
Style: CargoColor: New Khaki
Country of Origin (subject to change): El Salvador

Description

Men's Shorts, Poly Cotton, Number of Pockets 6, Size 42, Color New Khaki, Includes 29 Back Welt Pockets, Utility Loop, Self Gripping Closure, Package Quantity 1

Reviews