PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Unisex Apron, Cobbler, 2XL, Evergreen

FASHION SEAL| Zoro #: G0408301| Mfr #: 64186 2XL

$26.40 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: EvergreenItem: Cobbler ApronNumber of Pockets: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0408301 Mfr #: 64186 2XL
Color: EvergreenItem: Cobbler Apron
Number of Pockets: 2Fabric: Poly Cotton Twill
Size: 2XLStyle: Cobbler
Includes: Side Tabs with Adjustable Snap ClosurePackage Quantity: 1
Country of Origin (subject to change): El Salvador

Description

Unisex Apron, Cobbler Style, Poly Cotton Twill Fabric, Number of Pockets 2, Size 2XL, Color Evergreen, Includes Side Tabs with Adjustable Snap Closure, Package Quantity 1

Reviews