KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Unisex Apron, Cobbler, 2XL, Poppy Red

FASHION SEAL| Zoro #: G0415432| Mfr #: 64182 2XL

$24.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Cobbler Apron
Includes: Side Tabs with Adjustable Snap Closure
Fabric: Poly Cotton Twill
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0415432 Mfr #: 64182 2XL
Item: Cobbler ApronIncludes: Side Tabs with Adjustable Snap Closure
Fabric: Poly Cotton TwillNumber of Pockets: 2
Package Quantity: 1Size: 2XL
Style: CobblerColor: Poppy Red
Country of Origin (subject to change): El Salvador

Description

Unisex Apron, Cobbler Style, Poly Cotton Twill Fabric, Number of Pockets 2, Size 2XL, Color Poppy Red, Includes Side Tabs with Adjustable Snap Closure, Package Quantity 1

Reviews