BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Unisex Apron, Cobbler, L, Burgundy

FASHION SEAL| Zoro #: G2046466| Mfr #: 64188 L

$17.19 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Style: CobblerIncludes: Side Tabs with Adjustable Snap ClosureColor: Burgundy
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2046466 Mfr #: 64188 L
Style: CobblerIncludes: Side Tabs with Adjustable Snap Closure
Color: BurgundySize: L
Item: Cobbler ApronPackage Quantity: 1
Fabric: Poly Cotton TwillNumber of Pockets: 2
Country of Origin (subject to change): El Salvador

Description

Unisex Apron, Cobbler Style, Poly Cotton Twill Fabric, Number of Pockets 2, Size L, Color Burgundy, Includes Side Tabs with Adjustable Snap Closure, Package Quantity 1

Reviews