20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Unisex Apron, Cobbler, L, Poppy Red

FASHION SEAL| Zoro #: G1313033| Mfr #: 64182 L

$14.01 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1313033 Mfr #: 64182 L
Includes: Side Tabs with Adjustable Snap ClosureNumber of Pockets: 2
Item: Unisex ApronStyle: Cobbler
Fabric: Poly Cotton TwillSize: L
Color: Poppy RedCountry of Origin (subject to change): El Salvador

Product Description

Unisex Apron, Cobbler Style, Poly Cotton Twill Fabric, Number of Pockets 2, Size L, Color Poppy Red, Includes Side Tabs with Adjustable Snap Closure, Package Quantity 1

Product Reviews

Save 15%. Sign up for Z-mail.