Unisex Apron, Cobbler, L, Royal

FASHION SEAL| Zoro #: G1038231| Mfr #: 64191 L

$21.19 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Cobbler Apron
Includes: Side Tabs with Adjustable Snap Closure
Fabric: Poly Cotton Twill
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1038231 Mfr #: 64191 L
Item: Cobbler ApronIncludes: Side Tabs with Adjustable Snap Closure
Fabric: Poly Cotton TwillNumber of Pockets: 2
Package Quantity: 1Size: L
Style: CobblerColor: Royal
Country of Origin (subject to change): El Salvador

Description

Unisex Apron, Cobbler Style, Poly Cotton Twill Fabric, Number of Pockets 2, Size L, Color Royal, Includes Side Tabs with Adjustable Snap Closure, Package Quantity 1

Reviews