DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Unisex Apron, Cobbler, Reg., Dark Teal

FASHION SEAL| Zoro #: G1503564| Mfr #: 64195 R

$14.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1503564 Mfr #: 64195 R
Includes: Side Tabs with Adjustable Snap ClosureNumber of Pockets: 2
Item: Unisex ApronLength: 29-1/4"
Size: Reg.Style: Cobbler
Fabric: Poly Cotton TwillColor: Dark Teal
Country of Origin (subject to change): El Salvador

Product Description

Unisex Apron, Cobbler Style, Poly Cotton Twill Fabric, 29-1/4 In. Length, Number of Pockets 2, Size Reg., Color Dark Teal, Includes Side Tabs with Adjustable Snap Closure, Package Quantity 1

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.