DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Unisex Apron, Cobbler, XL, Burgundy

FASHION SEAL| Zoro #: G1241055| Mfr #: 64188 XL

$22.36 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 1
Includes: Side Tabs with Adjustable Snap Closure
Color: Burgundy
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1241055 Mfr #: 64188 XL
Package Quantity: 1Includes: Side Tabs with Adjustable Snap Closure
Color: BurgundyNumber of Pockets: 2
Item: Cobbler ApronFabric: Poly Cotton Twill
Size: XlStyle: Cobbler
Country of Origin (subject to change): El Salvador

Description

Unisex Apron, Cobbler Style, Poly Cotton Twill Fabric, Number of Pockets 2, Size XL, Color Burgundy, Includes Side Tabs with Adjustable Snap Closure, Package Quantity 1

Reviews