Unisex Bistro Shirt, 3XL, Whtie

FASHION SEAL| Zoro #: G0891021| Mfr #: 64434 3XL

$41.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0891021 Mfr #: 64434 3XL
Includes: Double breasted button front closureCollar: Standing Collar
Item: Unisex Bistro ShirtStyle: Long Sleeve
Fabric: Poly CottonSize: 3XL
Color: WhiteCountry of Origin (subject to change): El Salvador

Product Description

Unisex Bistro Shirt, Standing Collar , Size 3XL, Color White, Double breasted button front closure Includes, Package Quantity 1

Product Reviews

Save 15%. Sign up for Z-mail.