Unisex Bistro Shirt, M, Black

FASHION SEAL| Zoro #: G2208701| Mfr #: 64433 M

$25.37 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2208701 Mfr #: 64433 M
Includes: Double breasted button front closureCollar: Standing Collar
Item: Unisex Bistro ShirtStyle: Long Sleeve
Fabric: Poly CottonSize: M
Color: BlackCountry of Origin (subject to change): El Salvador

Product Description

Unisex Bistro Shirt, Standing Collar , Size M, Color Black, Double breasted button front closure Includes, Package Quantity 1

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.