Unisex Bistro Shirt, XL, Black

FASHION SEAL| Zoro #: G1752335| Mfr #: 64433 XL

$25.37 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1752335 Mfr #: 64433 XL
Includes: Double breasted button front closureCollar: Standing Collar
Item: Unisex Bistro ShirtStyle: Long Sleeve
Fabric: Poly CottonSize: XL
Color: BlackCountry of Origin (subject to change): El Salvador

Product Description

Unisex Bistro Shirt, Standing Collar , Size XL, Color Black, Double breasted button front closure Includes, Package Quantity 1

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.