Unisex Chef Coat, 5XL, White

FASHION SEAL| Zoro #: G2272645| Mfr #: 3024 5XL

$35.56 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2272645 Mfr #: 3024 5XL
Includes: Left Chest PocketNumber of Pockets: 1
Item: Unisex Chef CoatCollar: Reversible Closure
Color: WhiteButtons: 8
Fabric: Poly Cotton TwillSize: 5XL
Country of Origin (subject to change): Haiti

Product Description

Unisex Chef Coat, Poly Cotton Twill Fabric, Reversible Closure Collar, Number of Pockets 1, 8 Buttons, Size 5XL, Color White, Includes Left Chest Pocket, Package Quantity 1

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.