SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Unisex Chef Coat, L, White

FASHION SEAL| Zoro #: G0295416| Mfr #: 3024 L

$20.20 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Left Chest PocketColor: WhiteNumber of Pockets: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0295416 Mfr #: 3024 L
Includes: Left Chest PocketColor: White
Number of Pockets: 1Collar: Reversible Closure
Item: Unisex Chef CoatPackage Quantity: 1
Size: LButtons: 8
Fabric: Poly Cotton TwillCountry of Origin (subject to change): Haiti

Description

Unisex Chef Coat, Poly Cotton Twill Fabric, Reversible Closure Collar, Number of Pockets 1, 8 Buttons, Size L, Color White, Includes Left Chest Pocket, Package Quantity 1

Reviews