Unisex Chef Coat, M, Black

FASHION SEAL| Zoro #: G0655383| Mfr #: 3027 M

$56.15 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0655383 Mfr #: 3027 M
Includes: Knot Buttons, Reversible Closure, Left Chest Pocket, Thermometer Pocket, Underarm VentsNumber of Pockets: 2
Item: Chef CoatCollar: Contoured Structured
Color: BlackButtons: 10
Fabric: EcoPolySize: M
Country of Origin (subject to change): El Salvador

Product Description

Chef Coat, EcoPoly Fabric, Contoured Structured Collar, Number of Pockets 2, 10 Buttons, Size M, Color Black, Includes Knot Buttons, Reversible Closure, Left Chest Pocket, Thermometer Pocket, Underarm Vents, Package Quantity 1

Product Reviews

Save 15%. Sign up for Z-mail.