Unisex Chef Coat, M, White

FASHION SEAL| Zoro #: G0803914| Mfr #: 3024 M

$25.25 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0803914 Mfr #: 3024 M
Includes: Left Chest PocketNumber of Pockets: 1
Item: Unisex Chef CoatCollar: Reversible Closure
Color: WhiteButtons: 8
Fabric: Poly Cotton TwillSize: M
Country of Origin (subject to change): Haiti

Product Description

Unisex Chef Coat, Poly Cotton Twill Fabric, Reversible Closure Collar, Number of Pockets 1, 8 Buttons, Size M, Color White, Includes Left Chest Pocket, Package Quantity 1

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.