KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Unisex Chef Coat, XS, White

FASHION SEAL| Zoro #: G1748345| Mfr #: 3024 XS

$22.22 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Buttons: 8
Item: Unisex Chef Coat
Includes: Left Chest Pocket
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1748345 Mfr #: 3024 XS
Buttons: 8Item: Unisex Chef Coat
Includes: Left Chest PocketFabric: Poly Cotton Twill
Color: WhiteNumber of Pockets: 1
Package Quantity: 1Size: XS
Collar: Reversible ClosureCountry of Origin (subject to change): Haiti

Description

Unisex Chef Coat, Poly Cotton Twill Fabric, Reversible Closure Collar, Number of Pockets 1, 8 Buttons, Size XS, Color White, Includes Left Chest Pocket, Package Quantity 1

Reviews