Unisex Chef Pants, 2XL, Black

FASHION SEAL| Zoro #: G2278561| Mfr #: 40008 2XL

$44.24 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2278561 Mfr #: 40008 2XL
Includes: Inside Drawcord and Key HolderNumber of Pockets: 4
Item: Unisex Chef PantsColor: Black
Fabric: EcoPolySize: 2XL
Country of Origin (subject to change): Honduras

Product Description

Unisex Chef Pants, EcoPoly Fabric, Number of Pockets 4, Size 2XL, Color Black, Includes Inside Drawcord and Key Holder, 1

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.