KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Unisex Chef Pants, 3XL, Black

FASHION SEAL| Zoro #: G1868176| Mfr #: 40008 3XL

$36.30 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Unisex Chef Pants
Size: 3XL
Includes: Inside Drawcord and Key Holder
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1868176 Mfr #: 40008 3XL
Item: Unisex Chef PantsSize: 3XL
Includes: Inside Drawcord and Key HolderNumber of Pockets: 4
Color: BlackPackage Quantity: 1
Fabric: EcoPolyCountry of Origin (subject to change): Honduras

Description

Unisex Chef Pants, EcoPoly Fabric, Number of Pockets 4, Color Black, Includes Inside Drawcord and Key Holder, 1

Reviews