KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Unisex Chef Pants, L, Black

FASHION SEAL| Zoro #: G0702353| Mfr #: 40008 L

$33.66 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Unisex Chef Pants
Includes: Inside Drawcord and Key Holder
Fabric: EcoPoly
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0702353 Mfr #: 40008 L
Item: Unisex Chef PantsIncludes: Inside Drawcord and Key Holder
Fabric: EcoPolyNumber of Pockets: 4
Package Quantity: 1Size: L
Color: BlackCountry of Origin (subject to change): Honduras

Description

Unisex Chef Pants, EcoPoly Fabric, Number of Pockets 4, Color Black, Includes Inside Drawcord and Key Holder, 1

Reviews