Unisex Chef Pants, M, Black

FASHION SEAL| Zoro #: G0505267| Mfr #: 40008 M

$33.66 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Inside Drawcord and Key Holder
Color: Black
Number of Pockets: 4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0505267 Mfr #: 40008 M
Includes: Inside Drawcord and Key HolderColor: Black
Number of Pockets: 4Item: Unisex Chef Pants
Package Quantity: 1Size: M
Fabric: EcoPolyCountry of Origin (subject to change): Honduras

Description

Unisex Chef Pants, EcoPoly Fabric, Number of Pockets 4, Color Black, Includes Inside Drawcord and Key Holder, 1

Reviews