Unisex Chef Pants, s, Black

FASHION SEAL |Zoro #: G2100463|Mfr #: 40008 S

$38.15 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2100463 Mfr #: 40008 S
Includes: Inside Drawcord and Key HolderNumber of Pockets: 4
Item: Unisex Chef PantsColor: Black
Fabric: EcoPolySize: S
Country of Origin (subject to change): Honduras

Product Description

Unisex Chef Pants, EcoPoly Fabric, Number of Pockets 4, Color Black, Includes Inside Drawcord and Key Holder, 1

Product Reviews

Save 15% when you sign up for Z-mail.