Unisex Chef Pants, XL, Black

$30.60 /ea
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 1Includes: Inside Drawcord and Key HolderNumber of Pockets: 4Unisex Chef Pants, EcoPoly Fabric, Number of Pockets 4, Color Black, Includes Inside Drawcord and Key Holder, 1
Specifications
Zoro #: G0687093 Mfr #: 40008 XL | |
Package Quantity: 1 | Includes: Inside Drawcord and Key Holder |
Number of Pockets: 4 | Color: Black |
Item: Unisex Chef Pants | Fabric: EcoPoly |
Size: XL | Country of Origin (subject to change): Honduras |
Description
Unisex Chef Pants, EcoPoly Fabric, Number of Pockets 4, Color Black, Includes Inside Drawcord and Key Holder, 1