Unisex Knit Shirt, 2XL, Blue French

FASHION SEAL| Zoro #: G0126962| Mfr #: 61099 2XL

$28.55 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0126962 Mfr #: 61099 2XL
Collar: Double RidgeItem: Unisex Knit Shirt
Fabric: Cotton/Wickable PolyStyle: Moisture Management, Short Sleeve
Size: 2XLColor: French Blue
Country of Origin (subject to change): El Salvador

Product Description

Unisex Knit Shirt, Moisture Management, Short Sleeve, Double Ridge Collar, Fabric Cotton/Wickable Poly, Size 2XL, Color French Blue, Package Quantity 1

Product Reviews

Save 15%. Sign up for Z-mail.