Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Unisex Knit Shirt, 2XL, Metro Red

  • Zoro #: G0126987
  • Mfr #: 61085 2XL

$32.35

  • Sleeve Length: Short Sleeve
  • Fabric: Cotton/Wickable Poly
  • Material: Cotton/Polyester
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fashion Seal #61085 2XL Specifications

  • Zoro #: G0126987
  • Mfr #: 61085 2XL
Sleeve Length: Short Sleeve Fabric: Cotton/Wickable Poly
Material: Cotton/Polyester Collar: Double Ridge
Size: 2XL Package Quantity: 1
Style: Waffle Knit Shirt Item: Unisex Knit Shirt
Features: Wicking; Snag Resistant; 3-Button Placket; Double Ridged Knit Collar; Hemmed Sleeves Color: Metro Red
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Unisex Knit Shirt, Moisture Management, Short Sleeve, Double Ridge Collar, Fabric Cotton/Wickable Poly, Size 2XL, Color Metro Red, Package Quantity 1

Reviews of Fashion Seal #61085 2XL