Unisex Knit Shirt, 3XL, Metro Red

FASHION SEAL| Zoro #: G0126996| Mfr #: 61085 3XL

$31.36 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Metro Red
Fabric: Cotton/Wickable Poly
Collar: Double Ridge
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0126996 Mfr #: 61085 3XL
Color: Metro RedFabric: Cotton/Wickable Poly
Collar: Double RidgeItem: Unisex Knit Shirt
Size: 3XLPackage Quantity: 1
Style: Moisture Management, Short SleeveCountry of Origin (subject to change): China

Description

Unisex Knit Shirt, Moisture Management, Short Sleeve, Double Ridge Collar, Fabric Cotton/Wickable Poly, Size 3XL, Color Metro Red, Package Quantity 1

Reviews