Unisex Knit Shirt, 4XL, Black

FASHION SEAL| Zoro #: G1575673| Mfr #: 61076 4XL

$38.24 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Style: Moisture Management, Short Sleeve
Color: Black
Fabric: Cotton/Wickable Poly
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1575673 Mfr #: 61076 4XL
Style: Moisture Management, Short SleeveColor: Black
Fabric: Cotton/Wickable PolyCollar: Double Ridge
Item: Unisex Knit ShirtSize: 4XL
Package Quantity: 1Country of Origin (subject to change): China

Description

Unisex Knit Shirt, Moisture Management, Short Sleeve, Double Ridge Collar, Fabric Cotton/Wickable Poly, Size 4XL, Color Black, Package Quantity 1

Reviews