DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Unisex Knit Shirt, 4XL, Metro Red

FASHION SEAL| Zoro #: G0500857| Mfr #: 61085 4XL

$47.80 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0500857 Mfr #: 61085 4XL
Collar: Double RidgeItem: Unisex Knit Shirt
Fabric: Cotton/Wickable PolyStyle: Moisture Management, Short Sleeve
Size: 4XLColor: Metro Red
Country of Origin (subject to change): El Salvador

Product Description

Unisex Knit Shirt, Moisture Management, Short Sleeve, Double Ridge Collar, Fabric Cotton/Wickable Poly, Size 4XL, Color Metro Red, Package Quantity 1

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.