Unisex Knit Shirt, L, Blue French

FASHION SEAL| Zoro #: G0126831| Mfr #: 61099 L

$26.20 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: French Blue
Fabric: Cotton/Wickable Poly
Collar: Double Ridge
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0126831 Mfr #: 61099 L
Color: French BlueFabric: Cotton/Wickable Poly
Collar: Double RidgeItem: Unisex Knit Shirt
Size: LPackage Quantity: 1
Style: Moisture Management, Short SleeveCountry of Origin (subject to change): El Salvador

Description

Unisex Knit Shirt, Moisture Management, Short Sleeve, Double Ridge Collar, Fabric Cotton/Wickable Poly, Size L, Color French Blue, Package Quantity 1

Reviews