Unisex Knit Shirt, L, Cobalt

FASHION SEAL| Zoro #: G0126734| Mfr #: 61069 L

$32.75 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0126734 Mfr #: 61069 L
Collar: Double RidgeItem: Unisex Knit Shirt
Fabric: Cotton/Wickable PolyStyle: Moisture Management, Short Sleeve
Size: LColor: Cobalt
Country of Origin (subject to change): El Salvador

Product Description

Unisex Knit Shirt, Moisture Management, Short Sleeve, Double Ridge Collar, Fabric Cotton/Wickable Poly, Size L, Color Cobalt, Package Quantity 1

Product Reviews

Save 15%. Sign up for Z-mail.