KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Unisex Knit Shirt, L, Metro Red

FASHION SEAL| Zoro #: G0126883| Mfr #: 61085 L

$26.20 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Metro Red
Style: Moisture Management, Short Sleeve
Size: L
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0126883 Mfr #: 61085 L
Color: Metro RedStyle: Moisture Management, Short Sleeve
Size: LCollar: Double Ridge
Package Quantity: 1Fabric: Cotton/Wickable Poly
Item: Unisex Knit ShirtCountry of Origin (subject to change): China

Description

Unisex Knit Shirt, Moisture Management, Short Sleeve, Double Ridge Collar, Fabric Cotton/Wickable Poly, Size L, Color Metro Red, Package Quantity 1

Reviews