KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Unisex Knit Shirt, M, Blue French

FASHION SEAL| Zoro #: G0126822| Mfr #: 61099 M

$26.20 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Unisex Knit Shirt
Style: Moisture Management, Short Sleeve
Size: M
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0126822 Mfr #: 61099 M
Item: Unisex Knit ShirtStyle: Moisture Management, Short Sleeve
Size: MColor: French Blue
Package Quantity: 1Fabric: Cotton/Wickable Poly
Collar: Double RidgeCountry of Origin (subject to change): El Salvador

Description

Unisex Knit Shirt, Moisture Management, Short Sleeve, Double Ridge Collar, Fabric Cotton/Wickable Poly, Size M, Color French Blue, Package Quantity 1

Reviews