Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Unisex Knit Shirt, S, Black

  • Zoro #: G0126664
  • Mfr #: 61076 S

$20.95

  • Fabric: Cotton/Wickable Poly
  • Package Quantity: 1
  • Features: Wicking; Snag Resistant; UV Protection; 3-Button Placket; Double Ridged Knit Collar; Hemmed Sleeves
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fashion Seal #61076 S Specifications

  • Zoro #: G0126664
  • Mfr #: 61076 S
Fabric: Cotton/Wickable Poly Package Quantity: 1
Features: Wicking; Snag Resistant; UV Protection; 3-Button Placket; Double Ridged Knit Collar; Hemmed Sleeves Size: S
Style: Waffle Knit Shirt Collar: Double Ridge
Material: Cotton/Polyester Color: Black
Item: Unisex Knit Shirt Sleeve Length: Short Sleeve
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Unisex Knit Shirt, Moisture Management, Short Sleeve, Double Ridge Collar, Fabric Cotton/Wickable Poly, Size S, Color Black, Package Quantity 1

Reviews of Fashion Seal #61076 S