Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Unisex Knit Shirt, S, Deep Navy

  • Zoro #: G0126761
  • Mfr #: 61077 S

$26.19

  • Collar: Double Ridge
  • Fabric: Cotton/Wickable Poly
  • Color: Deep Navy
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fashion Seal #61077 S Specifications

  • Zoro #: G0126761
  • Mfr #: 61077 S
Collar: Double Ridge Fabric: Cotton/Wickable Poly
Color: Deep Navy Package Quantity: 1
Size: S Material: Cotton/Polyester
Style: Waffle Knit Shirt Sleeve Length: Short Sleeve
Item: Unisex Knit Shirt Features: Wicking; Snag Resistant; 3-Button Placket; Double Ridged Knit Collar; Hemmed Sleeves
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Unisex Knit Shirt, Moisture Management, Short Sleeve, Double Ridge Collar, Fabric Cotton/Wickable Poly, Size S, Color Deep Navy, Package Quantity 1

Reviews of Fashion Seal #61077 S