Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Unisex Knit Shirt, S, Metro Red

  • Zoro #: G0126865
  • Mfr #: 61085 S

$20.95

  • Color: Metro Red
  • Package Quantity: 1
  • Collar: Double Ridge
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fashion Seal #61085 S Specifications

  • Zoro #: G0126865
  • Mfr #: 61085 S
Color: Metro Red Package Quantity: 1
Collar: Double Ridge Item: Unisex Knit Shirt
Fabric: Cotton/Wickable Poly Style: Waffle Knit Shirt
Size: S Features: Wicking; Snag Resistant; 3-Button Placket; Double Ridged Knit Collar; Hemmed Sleeves
Material: Cotton/Polyester Sleeve Length: Short Sleeve
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Unisex Knit Shirt, Moisture Management, Short Sleeve, Double Ridge Collar, Fabric Cotton/Wickable Poly, Size S, Color Metro Red, Package Quantity 1

Reviews of Fashion Seal #61085 S