Unisex Knit Shirt, XL, Black

FASHION SEAL| Zoro #: G0126691| Mfr #: 61076 XL

$27.88 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 1
Style: Moisture Management, Short Sleeve
Fabric: Cotton/Wickable Poly
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0126691 Mfr #: 61076 XL
Package Quantity: 1Style: Moisture Management, Short Sleeve
Fabric: Cotton/Wickable PolyColor: Black
Collar: Double RidgeItem: Unisex Knit Shirt
Size: XLCountry of Origin (subject to change): China

Description

Unisex Knit Shirt, Moisture Management, Short Sleeve, Double Ridge Collar, Fabric Cotton/Wickable Poly, Size XL, Color Black, Package Quantity 1

Reviews