Unisex Knit Shirt, XS, Metro Red

FASHION SEAL| Zoro #: G0126856| Mfr #: 61085 XS

$27.96 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0126856 Mfr #: 61085 XS
Collar: Double RidgeItem: Unisex Knit Shirt
Fabric: Cotton/Wickable PolyStyle: Moisture Management, Short Sleeve
Size: XSColor: Metro Red
Country of Origin (subject to change): El Salvador

Product Description

Unisex Knit Shirt, Moisture Management, Short Sleeve, Double Ridge Collar, Fabric Cotton/Wickable Poly, Size XS, Color Metro Red, Package Quantity 1

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.