SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Unisex Shirt, L, Petrol Blue

FASHION SEAL| Zoro #: G0125921| Mfr #: 64009 L

$16.90 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 1Style: Short SleeveFabric: Poplin
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0125921 Mfr #: 64009 L
Package Quantity: 1Style: Short Sleeve
Fabric: PoplinColor: Petrol Blue
Pockets: 2 Button ThruCollar: Convertible
Item: Unisex ShirtSize: L
Country of Origin (subject to change): Haiti

Description

Unisex Shirt, Short Sleeve, Convertible Collar, Fabric Poplin, Size L, Color Petrol Blue, 2 Button Thru Pockets, Package Quantity 1

Reviews