KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Unisex Shirt, M, Petrol Blue

FASHION SEAL| Zoro #: G0125912| Mfr #: 64009 M

$16.40 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Unisex Shirt
Style: Short Sleeve
Size: M
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0125912 Mfr #: 64009 M
Item: Unisex ShirtStyle: Short Sleeve
Size: MPockets: 2 Button Thru
Color: Petrol BluePackage Quantity: 1
Fabric: PoplinCollar: Convertible
Country of Origin (subject to change): Haiti

Description

Unisex Shirt, Short Sleeve, Convertible Collar, Fabric Poplin, Size M, Color Petrol Blue, 2 Button Thru Pockets, Package Quantity 1

Reviews