Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Unisex Shirt, S, Petrol Blue

  • Zoro #: G0125903
  • Mfr #: 64009 S

$16.93

  • Style: Basic Work Shirt
  • Sleeve Length: Short Sleeve
  • Material: Polyester/Cotton Poplin
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fashion Seal #64009 S Specifications

  • Zoro #: G0125903
  • Mfr #: 64009 S
Style: Basic Work Shirt Sleeve Length: Short Sleeve
Material: Polyester/Cotton Poplin Features: Convertible Collar; 2-Button-thru Pockets; Straight Hem
Color: Petrol Blue Fabric: Poplin
Pockets: 2 Button Thru Collar: Convertible
Item: Unisex Shirt Size: S
Package Quantity: 1 Country of Origin (subject to change): Haiti
Feedback Help us improve our product information

Description

Unisex Shirt, Short Sleeve, Convertible Collar, Fabric Poplin, Size S, Color Petrol Blue, 2 Button Thru Pockets, Package Quantity 1

Reviews of Fashion Seal #64009 S