KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Unisex Shirt, XL, Petrol Blue

FASHION SEAL| Zoro #: G0125937| Mfr #: 64009 XL

$16.40 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Unisex Shirt
Fabric: Poplin
Color: Petrol Blue
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0125937 Mfr #: 64009 XL
Item: Unisex ShirtFabric: Poplin
Color: Petrol BluePackage Quantity: 1
Size: XLStyle: Short Sleeve
Pockets: 2 Button ThruCollar: Convertible
Country of Origin (subject to change): Haiti

Description

Unisex Shirt, Short Sleeve, Convertible Collar, Fabric Poplin, Size XL, Color Petrol Blue, 2 Button Thru Pockets, Package Quantity 1

Reviews