Waist Apron, Black

FASHION SEAL| Zoro #: G1365016| Mfr #: 60090 One Size

$13.66 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlackItem: Waist ApronTies: 36 "
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1365016 Mfr #: 60090 One Size
Color: BlackItem: Waist Apron
Ties: 36 "Fabric: EcoPoly
Package Quantity: 1Includes: Side Tabs with Adjustable Snap Closure
Number of Pockets: 3Country of Origin (subject to change): El Salvador

Description

Waist Apron, EcoPoly Fabric, Number of Pockets 3, Color Black, 36 In. Ties, Includes Side Tabs with Adjustable Snap Closure, Package Quantity 1

Reviews