TAX DAY DEALS! 10% OFF $125+ // 15% OFF $175+ // 20% OFF $250ENTER CODE: TAXDAYDEALAPR. 17–19SEE EXCLUSIONS

Women's Cargo Shorts, 12, Black

FASHION SEAL| Zoro #: G0127635| Mfr #: 62279 12

$25.24 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 1Includes: Utility Loop, Self Gripping ClosureColor: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0127635 Mfr #: 62279 12
Package Quantity: 1Includes: Utility Loop, Self Gripping Closure
Color: BlackNumber of Pockets: 4
Item: Women's ShortsFabric: Poly Cotton
Size: 12Style: Cargo
Country of Origin (subject to change): Honduras

Description

Women's Shorts, Poly Cotton, Number of Pockets 4, Size 12, Color Black, Includes Utility Loop, Self Gripping Closure, Package Quantity 1

Reviews