KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Women's Cargo Shorts, 14, Black

FASHION SEAL| Zoro #: G0127644| Mfr #: 62279 14

$21.57 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Women's Shorts
Includes: Utility Loop, Self Gripping Closure
Fabric: Poly Cotton
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0127644 Mfr #: 62279 14
Item: Women's ShortsIncludes: Utility Loop, Self Gripping Closure
Fabric: Poly CottonNumber of Pockets: 4
Package Quantity: 1Size: 14
Style: CargoColor: Black
Country of Origin (subject to change): Honduras

Description

Women's Shorts, Poly Cotton, Number of Pockets 4, Size 14, Color Black, Includes Utility Loop, Self Gripping Closure, Package Quantity 1

Reviews