Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Women's Cargo Shorts, 20, Black

  • Zoro #: G0127671
  • Mfr #: 62279 20

$26.15

  • Color: Black
  • Size: 20
  • Number of Pockets: 4
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fashion Seal #62279 20 Specifications

  • Zoro #: G0127671
  • Mfr #: 62279 20
Color: Black Size: 20
Number of Pockets: 4 Style: Cargo
Includes: Utility Loop, Self Gripping Closure Package Quantity: 1
Fabric: Poly Cotton Item: Women's Shorts
Country of Origin (subject to change): Honduras
Feedback Help us improve our product information

Description

Women's Shorts, Poly Cotton, Number of Pockets 4, Size 20, Color Black, Includes Utility Loop, Self Gripping Closure, Package Quantity 1

Reviews of Fashion Seal #62279 20